Skip Content
CASEMENT WINDOW OPERATOR BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASEMENT WINDOW OPERATOR BRONZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1HGL2
  • Mfr. Model # 1HGL2
  • UNSPSC # 30171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Colour -
  • Finish Bronze
  • Includes Mounting Hardware
  • Height (In.) 1-5/32
  • Material Zinc
  • Length (In.) 11-9/16
  • Item Casement Window Operator
  • Type Casement Window
  • Width (In.) 1-1/2
  • Package Quantity 1
  • Hardware Included
  • Strike (In.) -
  • Projection (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list