Skip Content
CASEMENT FASTENER LOCK SOLID BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASEMENT FASTENER LOCK SOLID BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBN1
  • Mfr. Model # 1RBN1
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Base Size (In.) 1-5/8
  • Finish Solid Brass
  • Colour -
  • Height (In.) 1-1/2
  • Includes Mounting Hardware
  • Item Casement Window Latch
  • Length (In.) 2-3/8
  • Material Steel
  • Type Lock
  • Package Quantity 1
  • Projection (In.) 1
  • Hardware Included
  • Strike (In.) -
  • Width (In.) 7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list