CASE WALL METAL DEFIB ALARM SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE WALL METAL DEFIB ALARM SMALL

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO4210S
  • Mfr. Model # 4210S
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2211
  • Shipping Weight 28.0 lbs

Product Details

Metal Defibrillator wall case with alarm and strobe.

Technical Specs

  • Item Metal Defibrillator Wall Case with Alarm and Strobe
  • Colour White
  • Depth 9-1/4"
  • For Use With Defibrillator
  • Height 20-1/4"
  • Width 20-1/4"
  • Includes 13 X 13" Tempered Glass Window, Alarm, Led
  • Mount Type Wall
  • Waterproof Yes
  • Case Material Metal
  • Number of Shelves 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list