CASE WALL HD HIGH-VIS SCBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE WALL HD HIGH-VIS SCBA

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO4150
  • Mfr. Model # 4150
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2566
  • Shipping Weight 20.0 lbs

Product Details

The cases are designed for the storage of wall mounted SCBA's. They provide protection from dust, moisture and damaging plant environments. The LLDPE material is Roto-Molded making it very light weight but extremely rugged. Each case has viewing windows t

Technical Specs

  • Item SCBA Wall Case Hi-Viz Green, Single Unit
  • Colour High Visibility Green
  • Dimensions 32" H x 17" W x 14" D
  • For Use With SCBA
  • Material Linear LDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list