CASE W/FOAM WHEEL BLACK 33X28X17IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE W/FOAM WHEEL BLACK 33X28X17IN

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1690BK
  • Mfr. Model # 1690WFBK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 2592
  • Shipping Weight 47.6 lbs

Product Details

Pelican(TM) Protector Cases(TM), 1690 case, 84.7 centimeter by 72.2 centimeter by 46.3 centimeter outside dimensions, 76.2 centimeter by 63.5 centimeter by 40.6 centimeter inside dimensions, wheels, colour black.

Technical Specs

  • Colour Black
  • Item 1690 Case
  • Includes O-Ring Seal, Automatic Pressure Equalization Valve, 2 - Person Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, 3 - Level Pick N Pluck with Convoulated Lid Foam, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
  • Mfr. Series 1660
  • Features Watertight, Crushproof and Dustproof
  • Material Polypropylene
  • Overall Depth 19-1/2"
  • Overall Length 31-5/8"
  • Latch ABS
  • Overall Width 23"
  • Weight 43.00 lbs.
  • Standards IP67 (1 m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Volume Capacity 6.73 cu. ft.
  • Lid Depth 2.86"
  • Bottom Depth 12.14"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list