Skip Content
CASE W/FOAM 48.9LX39.4X19 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE W/FOAM 48.9LX39.4X19 BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1520BK
  • Mfr. Model # 1520BK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 2592
  • Shipping Weight 10.29 lbs

Product Details

Pelican(TM) Protector Cases(TM), 1520 case, 48.5 centimeter by 39.5 centimeter by 19.2 centimeter outside dimensions, 45.4 centimeter by 32.4 centimeter by 17.1 centimeter inside dimensions, colour black.

Technical Specs

  • Item 1520 Case
  • Colour Black
  • Features Watertight, Crushproof and Dustproof, Open Cell Core with Solid Wall Design
  • Standards IP67/STANAG 4280/Def Stan 81-41
  • Inside Length 18.06"
  • Exterior Length 19.78"
  • Inside Width 12.89"
  • Construction Pick N Pluck(TM) with Convoluted Lid Foam
  • Inside Depth 6.72"
  • Mfr. Series 1520
  • Exterior Width 15.77"
  • Exterior Depth 7.41"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List