Skip Content
CASE W/FOAM 43.0LX38.0WX14.4HCM BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE W/FOAM 43.0LX38.0WX14.4HCM BLK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTCH43BK
  • Mfr. Model # TCH43BK
  • UNSPSC # 53121801
  • CATALOGUE PAGE # 2591
  • Shipping Weight 6.79 lbs

Product Details

Westward instrument cases provides water resistant protection, specially designed and complete with wave foam to handle extra protection for both specialized applications and everyday hazards.

Technical Specs

  • Features Purge Dial
  • Colour Black
  • Item Hard Side Instrument Case
  • Overall Depth 15"
  • Overall Length 5-5/8"
  • Overall Width 16-15/16"
  • Latch 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list