CASE W/FOAM 33LX30.5X15.2 ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE W/FOAM 33LX30.5X15.2 ORANGE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1400OR
  • Mfr. Model # 1400WFOR
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Includes Pick-N-Pluck Foam
  • Colour Orange
  • Features Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches, Water And Air Tight
  • Item Protective Case
  • Material Plastic
  • Overall Depth 6"
  • Overall Length 13-3/8"
  • Overall Width 11-5/8"
  • Weight 5.19 lbs.
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA300
  • Inside Width 8-7/8"
  • Inside Length 11-13/16"
  • Mfr. Series 1400
  • Inside Depth 5-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list