CASE W/FOAM 21.0LX16.7WX9.0HCM BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE W/FOAM 21.0LX16.7WX9.0HCM BLK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTCH21BK
  • Mfr. Model # TCH21BK
  • UNSPSC # 53121801
  • CATALOGUE PAGE # 2591
  • Shipping Weight 1.32 lbs

Product Details

Westward instrument cases provides water resistant protection, specially designed and complete with wave foam to handle extra protection for both specialized applications and everyday hazards.

Technical Specs

  • Colour Black
  • Item Hard Side Instrument Case
  • Overall Depth 6-9/16"
  • Features Purge Dial
  • Overall Length 3-1/2"
  • Overall Width 8-1/4"
  • Latch 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list