CASE TEST LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE TEST LEAD

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETC75
  • Mfr. Model # C75
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black/Yellow
  • Features (2) Internal Pocket
  • For Use With Fluke Accessories
  • Item Soft Carrying Case
  • Overall Depth 4"
  • Material Vinyl
  • Overall Height 7-3/4"
  • Weather-Resistant Zipper Yes
  • Overall Width 1"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list