Skip Content
CASE STORM OLIVE DRAB FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE STORM OLIVE DRAB FOAM

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCIM2050-30001
  • Mfr. Model # IM2050-30001
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Olive Drab Green
  • Includes Foam, Double Layer Soft Grip Handle, (2) Pad lockable Hasps, Vortex Valve
  • Material HPX(R) High Performance Resin
  • Latch Xenoy - Polyester/Polycarbonate blend
  • Item Equipment Protector Case
  • Overall Length 11-3/4"
  • Overall Width 9-3/4"
  • Standards MIL-STD-810F, FED-STD-101C, ATA300
  • Features Lightweight, Airtight and Watertight, Hardick Case
  • Overall Depth 4.25"
  • Weight 3 lbs.
  • Inside Width 7.5"
  • Inside Length 9.50"
  • Volume Capacity 0.18 cu. ft.
  • Bottom Depth 2.75"
  • Lid Depth 1.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list