Skip Content
CASE STORM OLIVE DRAB EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE STORM OLIVE DRAB EMPTY

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCIM2300-30000
  • Mfr. Model # IM2300-30000
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Material HPX(R) High Performance Resin
  • Includes Double Layer Soft Grip Handle, Two Padlockable Hasps, Vortex(R) Valve
  • Colour Olive Drab Green
  • Item Equipment Protector Case
  • Latch 2 Press and Pull
  • Overall Length 18-1/4"
  • Overall Width 13-1/2"
  • Standards MIL-STD-810F, FED-STD-101C, ATA300
  • Features Lightweight, Airtight and Watertight, Hardick Case
  • Overall Depth 6-3/4"
  • Weight 8 lb.
  • Inside Width 11-3/4"
  • Inside Length 17"
  • Volume Capacity 0.71 cu. ft.
  • Lid Depth 2"
  • Bottom Depth 4-7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list