CASE SMALL (2 FIXED DIVIDERS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE SMALL (2 FIXED DIVIDERS)

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM05705
  • Mfr. Model # 05705
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2001
  • Shipping Weight 0.36 lbs

Product Details

Grid design in lid keeps items from spilling into other compartments. Cases available in three sizes with different divider configurations. Small and medium cases include four front-to-back adjustable dividers. Clarified polypropylene for durability.

Technical Specs

  • Item Small Case (2 Fixed Dividers)
  • Number of Compartments 15
  • Colour Clear
  • Includes (4) Front to Back Adjustable Dividers
  • Material Polypropylene
  • Number of Removable Dividers 4
  • Latch Type Snap Shut
  • Compartment Width Varies
  • Compartment Height 1-9/16"
  • Latch Color Clear
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Removable Dividers No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list