Skip Content
CASE SILVER W/O FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE SILVER W/O FOAM

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1560-001-180
  • Mfr. Model # 1560-001-180
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Includes O-ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearnings
  • Colour Silver
  • Material Copolymer-Polypropylene
  • Item Equipment Protector Case
  • Latch Double Throw
  • Overall Depth 10.43"
  • Overall Length 22.06"
  • Overall Width 17.93"
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Mfr. Series 1560
  • Features Watertight, Crushproof and Dustproof
  • Load Capacity 104 lb.
  • Inside Width 15-7/16"
  • Weight 17 lb.
  • Inside Depth 9"
  • Volume Capacity 1.64 cu. ft.
  • Lid Depth 2"
  • Inside Length 20-3/8"
  • Bottom Depth 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list