Skip Content
CASE PROTECTIVE FOR DM9X SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE PROTECTIVE FOR DM9X SERIES

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSTA10
  • Mfr. Model # TA10
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • For Use With FLIR DM9x Multimeters
  • Item Carrying Case
  • Material Exterior: Rubber Patterned PolyurethaneInterior: EVA
  • Overall Height 9-1/2"
  • Overall Width 6-11/16"
  • Overall Depth 4"
  • Wrist Strap Yes
  • Features Custom Instrument Compartment, Dual Pockets for Accessories, Concealed Zipper, Nylon Carrying Strap
  • Includes Case with Nylon Carrying Strap
  • Manufacturers Warranty Length 1 yr.
  • Belt Loop No
  • Weather-Resistant Zipper Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list