Skip Content
CASE PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASE PLASTIC

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTT101P
  • Mfr. Model # T101P
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Contact HP @ 120V 2
  • Item Electromechanical Timer
  • Contact HP @ 240V -
  • Enclosure Type Plastic Outdoor
  • Max. On/Off Cycles 12
  • Max. Time Setting 23 hr.
  • Number of Poles 1
  • Number of Trippers Included 2
  • Contact Form SPST-NO
  • Type 24-Hour
  • Description/Special Features Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day, Manual On/Off Override does not Alter Program, Furnished with a Maximum of 12 Trippers, Has Adjustable Time Setting, 3R Enclosures in Steel or Noncorrosive Plastic
  • Day Skipper No
  • Extra Trippers 2E054
  • Min. Time Setting 1 hr.
  • Voltage 120
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list