CASE PLASTIC ASST TERM + TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE PLASTIC ASST TERM + TOOL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6520
  • Mfr. Model # 83-6520
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 3045
  • Shipping Weight 0.81 lbs

Product Details

All-purpose terminal kit contains 30 assorted ring, butt, and quick disconnect terminals, 4-way crimping tool, 6 inch long nose pliers, voltage tester, slotted and phillips screwdrivers and 30 feet of electrical tape.

Technical Specs

  • Item Assorted Repair Kits
  • Colour Clear
  • Depth 1/2"
  • Features Assorted Wires and Heavy Duty Crimping Tool
  • Height 1/2"
  • Material Polyvinylchloride (PVC)
  • Width 1/2"
  • Number of Pockets 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list