CASE SMALL W/FOAM 27.3LX24.7,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE SMALL W/FOAM 27.3LX24.7,ORANGE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1200OR
  • Mfr. Model # 1200WFOR
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Colour Orange
  • Features Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches, Water And Air Tight
  • Includes Pick-N-Pluck Foam
  • Item Protective Case
  • Material Plastic
  • Overall Depth 4-7/8"
  • Overall Length 10-5/8"
  • Latch Double Throw
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Overall Width 9-11/16"
  • Weight 3.25 lb.
  • Inside Width 7-1/8"
  • Inside Length 9-1/4"
  • Mfr. Series 1200
  • Inside Depth 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list