CASE MEDICAL SUPPLY W/8 DRAWERS-FIRE RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE MEDICAL SUPPLY W/8 DRAWERS-FIRE RET

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCMC8100-0080-130
  • Mfr. Model # 472-MEDCHEST3-8D-182OD
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 2097
  • Shipping Weight 1.0 lbs

Product Details

PLCMCB100-0080-130: Features: Eight-drawer case with full extension sliding drawers. 2 wheels. Spring loaded butterfly latches. Full-extension ball-bearing slides. Made from fire retardant material. Airtight and watertight. Customisable divider system. One lockable drawer. Removable stainless-steel work tray. Comfort grip handles.

Technical Specs

  • Item 8 Drawer Medchest
  • Features Eight Drawers, Interior Volume of 3.32 cu. ft., Hardick Case
  • Colour Olive Drab Green
  • Height 12-1/2"
  • Length 32-3/4"
  • Material Polyethelyne
  • Closure Type Latch
  • Width 20-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list