CASE LEATHER WITH BELT LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE LEATHER WITH BELT LOOP

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLRLN5383A
  • Mfr. Model # RLN5383A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.3 lbs

Product Details

Leather Case with Belt Loop.

Technical Specs

  • Type Motorola
  • For Use With PR400
  • Item Leather Carry Case with Belt Loop
  • Width (In.) 5.5
  • Material Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list