Skip Content
CASE LEATHER TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE LEATHER TESTER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETC520A
  • Mfr. Model # C520A
  • UNSPSC # 41103311
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.42 lbs

Product Details

Premium leather holster, premium leather holster, for use with T3/T5, features large belt loop and top flap, material leather, width 6 in., Height 10 in., depth 4 in., belt loop.

Technical Specs

  • Colour Brown
  • Features Large Tool Belt Loop and Top Flap
  • For Use With Mfr. No. T3/T5
  • Material Leather
  • Item Leather Tester Case
  • Overall Width 3"
  • Overall Height 2"
  • Wrist Strap No
  • Overall Depth 10"
  • Belt Loop Yes
  • Weather-Resistant Zipper No
  • Includes Large Tool Belt Loop and Top Flap to Secure Tester
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list