Skip Content
CASE LEATHER CARRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE LEATHER CARRY

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLRLN6302A
  • Mfr. Model # RLN6302A
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.31 lbs

Product Details

Leather carry case with 3 inch swivel for use with RDX series.

Technical Specs

  • For Use With RDX(TM)
  • Includes Swivel Belt Clip
  • Height (In.) 10-51/64
  • Item Leather Carry Case
  • Length (In.) 2-1/2
  • Material Leather
  • Type Motorola
  • Width (In.) 5-19/64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list