Skip Content
CASE KING NO FOAM 59.1LX52.7X22. BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE KING NO FOAM 59.1LX52.7X22. BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1600-001-110
  • Mfr. Model # 1600-001-110
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.74 lbs

Technical Specs

  • Includes O-ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
  • Material Copolymer-Polypropylene
  • Overall Depth 8.68"
  • Item Equipment Protector Case
  • Colour Black
  • Overall Length 24.25"
  • Latch Double Throw
  • Standards IP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41/STANAG 4280, ATA 300
  • Overall Width 19.43"
  • Mfr. Series 1600
  • Inside Width 16-1/2"
  • Inside Depth 7-3/4"
  • Volume Capacity 1.61 cu. ft.
  • Inside Length 21-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list