CASE IPHONE 4 OTTERBOX DEFENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CASE IPHONE 4 OTTERBOX DEFENDER

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLAPL2I4UN20
  • Mfr. Model # APL2I4UN20
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Defender Series for Apple iPhone 4 smartphones provides the necessary protection and durability to survive a bump, drop and shock. 3 layers of protection include a protective membrane over the screen, hi-impact polycarbontate shell, and a durable silicone skin. Case is not protective against water.

Technical Specs

  • Colour Black
  • Material Polycarbonate/Silicone
  • Item Otterbox Defender
  • Fits Model iPhone 4/4S
  • Fits Brand Apple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list