Skip Content
CASE I6-VOYAGER,BLK/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE I6-VOYAGER,BLK/BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCC02030I60A-BLK
  • Mfr. Model # C02030I60A-BLK
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Holster with Swiveling Belt Clip and Kickstand
  • Colour Black
  • Material Polycarbonate ABS, Thermoplastic Rubber
  • Fits Model iPhone(R) 6 and iPhone 6s
  • Fits Brand Apple
  • Features Slim Design with Soft-Touch Over-Mold is Easy to Hold and Won't Slide Off Surfaces, Constructed of Impact Absorbing Materials (Elastomer Inside a Rigid Polycarbonate Shell), Screen Protection: Hard Cover Protects Against Impact and Abrasion, Tested to Military Specifications to Survive Multiple Drops, Easy to Use Holster with Swiveling Belt Clip and Kickstand for Media Viewing, Guaranteed for Life: You Break It, We Replace It...forever and trade, Available In-Store At Select Best Buys.
  • Item Pelican Voyager Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list