Skip Content
CASE I5-VOYAGER,PNK/GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE I5-VOYAGER,PNK/GRY

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCC01030I50A-PK2
  • Mfr. Model # C01030I50A-PK2
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Holster w/ Swiveling Belt Clip and Kickstand
  • Colour Pink/Gray
  • Fits Model iPhone(R) 5 & 5s
  • Fits Brand Apple
  • Material Polycarbonate ABS, Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list