Skip Content
CASE I5-VOYAGER,BLK/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE I5-VOYAGER,BLK/BLK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCC01030I50A-BLK
  • Mfr. Model # C01030I50A-BLK
  • UNSPSC # 24112412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/Black
  • Includes Holster w/ Swiveling Belt Clip and Kickstand
  • Material Polycarbonate ABS, Thermoplastic Rubber
  • Fits Model iPhone(R) 5 & 5s
  • Fits Brand Apple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list