Skip Content
CASE HARD 14.8 X19.7 X 4.1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE HARD 14.8 X19.7 X 4.1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4WRZ9
  • Mfr. Model # 4WRZ9
  • UNSPSC # 53121705
  • CATALOGUE PAGE # 1244
  • Shipping Weight 5.07 lbs

Product Details

Carrying Case, Hard, Color Black and Silver, For Use With Various Test Instrument Products, Features Reinforced Corners, Diced Foam, Material PVC and Aluminum, Overall W 19.7 in., Overall H 14.8 in., Overall D 4.1 in., Includes Handle, Package Quantity 1.

Technical Specs

  • Colour Black/Silver
  • Features Reinforced Corners, Diced Foam
  • For Use With Various Test Instrument Products
  • Includes Handle
  • Overall Depth 4"
  • Material PVC/Aluminum
  • Overall Height 14-7/8"
  • Item Hard Carrying Case
  • Overall Width 19-3/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list