CASE HAND CARRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE HAND CARRY

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETC800
  • Mfr. Model # C800
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Colour Gray
  • Features Accessory and Manual Compartments, Detachable Lid
  • Item Carrying Case
  • Includes Compartments for Holding Accessories and Manuals
  • Overall Width 9-1/3"
  • Material Polypropylene
  • Overall Height 4-1/2"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list