Skip Content
CASE CLIP CARGO WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASE CLIP CARGO WIDE

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZCCCW03-01
  • Mfr. Model # CCCW03-01
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • For Use With Larger Size Cell Phones and Convergent Devices On The Market
  • Height 4-1/2"
  • Item Mobile Case
  • Width 3.1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list