Skip Content
CASE CARRYING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CASE CARRYING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-55-6200
  • Mfr. Model # 48-55-6200
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.47 lbs

Technical Specs

  • Features Impact Resistant
  • Depth (In.) 7-1/4
  • For Use With Milwaukee Band Saws
  • Length (In.) 23
  • Item Tool Carrying Case
  • Height (In.) 23
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list