!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CASE BLACK BOX RTP RACK 5.25X24X19

CASE BLACK BOX RTP RACK 5.25X24X19

PELICAN

CASE BLACK BOX RTP RACK 5.25X24X19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASE BLACK BOX RTP RACK 5.25X24X19

CASE BLACK BOX RTP RACK 5.25X24X19

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,641.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLCBB0030-0000-110
  • Mfr. Model # BLACKBOX-3UBK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

These lightweight, compact, and double ended cases offer light- to medium-duty protection and boast significantly better light-duty shock performance that the competition. The use of recycled materials in the shell and a sturdy steel frame offer great value while upholding Hardigg's standards.

Technical Specs

  • Item Protective Case
  • Closure Type Latches
  • Electrostatic Discharge No
  • Includes Foam Insert No
  • Inside Length 31 3/8 in
  • Lid Depth 2 1/4 in, 5 1/4 in
  • Maximum Operating Temperature 140 Degrees F
  • Number of Wheels 2
  • Overall Length 38 1/2 in
  • Weight Capacity 100 lb
  • Standards Meets ANSI/EIA 310-C
  • Caster Type Swivel
  • Finish Zinc-Plated
  • Mobility Mobile
  • Pressure Valve Type Automatic
  • Series BlackBox
  • Bottom Depth 12 1/4 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 14 7/8 in
  • Inside Width 23 1/2 in
  • Material Plastic
  • Number of Latches 12
  • Overall Depth 11 3/8 in
  • Overall Width 24 5/8 in
  • IP/NEMA Rating IP67
  • Weight 42 lb
  • Caster Wheel Diameter 3 1/4 in
  • Foam Material None
  • Number of Handles 8
  • Resistant To Shock
  • Shock Absorbing Mounts Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list