CASE BLACK BOX RTP RACK 19.25X24X19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CASE BLACK BOX RTP RACK 19.25X24X19

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCBB0110-0000-110
  • Mfr. Model # BLACKBOX-11UBK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

These lightweight, compact, and double ended cases offer light- to medium-duty protection and boast significantly better light-duty shock performance that the competition. The use of recycled materials in the shell and a sturdy steel frame offer great value while upholding Hardigg's standards.

Technical Specs

  • Item Blackbox(TM) Rack Mount Case - with 11 Unit Rack Mount
  • Colour Black
  • Includes Shock Mounts, Molded In-Rib Design, Comfort Grip Handles, Black Hardware, Automatic Pressure Relief Valve, (2) Wheels
  • Features Positive Anti-Shear Latches, Molded-In Stacking Ribs, Molded Tongue-In-Groove Gasketed Parting Line, Elastomeric Shock Mounts, Lid Hangers, Automatic Pressure Relief Valve, Airtight Seals and Molded-In Color, Hardick Case
  • Material Polyethylene
  • Overall Depth 25-1/2"
  • Latch Steel
  • Overall Length 38-1/2"
  • Overall Width 24-1/2"
  • Load Capacity 100 lb.
  • Standards Meets ANSI/EIA 310-C
  • Weight 60 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list