Skip Content
CASE BACK MAX XT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE BACK MAX XT

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTXT-BC1
  • Mfr. Model # XT-BC1
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Features Back cover for GasAlertMax XT II with Stainless Steel Alligator Clip
  • For Use With GasAlertMax XT II
  • Includes Back cover for GasAlertMax XT II with Stainless Steel Alligator Clip
  • Construction Mixture of TPE and Plastic
  • Exterior Length 5"
  • Exterior Width 3"
  • Exterior Depth 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list