Skip Content
CASE 1495CC#1 WL/WCA BK CMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CASE 1495CC#1 WL/WCA BK CMP

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC1495CC1
  • Mfr. Model # 1495CC1
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Colour Black
  • Length 21-5/8"
  • Includes Laptop Sleeve, Lid Organizer, Shoulder Strap
  • Depth 4-7/8"
  • Width 17-1/4"
  • Fits Laptop up to 17"
  • Material Polypropylene
  • Item Hardback Laptop Case

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list