Skip Content
CARTRIDGE WELDING TRUESIGHT ADF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE WELDING TRUESIGHT ADF

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK30319
  • Mfr. Model # 30319
  • UNSPSC # 46181711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • For Use With Jackson Safety* Hlx 100 or Hsl 100 Welding Helmets
  • Item ADF Cartridge
  • Thickness 0.500"
  • Characteristics Variable Shade
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Plate Size 4.5" x 5.25"
  • Function Auto-darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list