Skip Content
CARTRIDGE TUBE HANGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTRIDGE TUBE HANGING

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE300308
  • Mfr. Model # 300308
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.048 lbs

Technical Specs

  • Colour Red
  • Height (In.) 3-1/4
  • For Use With Cartridge Tube
  • Item Cartridge Tube Hanging Hook
  • Material HDPE
  • Package Quantity 6
  • Spout Outside Dia. (In.) 2.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list