Skip Content
CARTRIDGE SYSTEM,SOFTENER,3 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE SYSTEM,SOFTENER,3 GPM

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TMG1
  • Mfr. Model # 4TMG1
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.76 lbs

Technical Specs

  • Cartridges Required -
  • Includes Filter Cartridge w/Wall Bracket, Housing Spanner Wrench, Cation Cartridge
  • Colour Blue
  • Item Cartridge System
  • Housing Material Polypropylene
  • Microns 5
  • Max. Grain Capacity 5400
  • Standards NSF
  • Head Material Polypropylene
  • Application Softener
  • Flow Rate 3.0 gpm
  • Max. Temp. 100 Degrees F
  • Overall Depth 7-1/2"
  • Connection 1" NPT
  • Overall Height 23-1/2"
  • Pressure Drop 2 PSI
  • Overall Width 7-1/2"
  • Sub-Category Drop-in Cartridge Filter Systems
  • Service Life 500 gal.
  • Max. Pressure 125 PSI
  • With Valve/Without Valve Without Valve
  • Number of Cartridges Required 1
  • With Gauge/Without Gauge Without Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list