CARTRIDGE ROLL 1/2X1-1/2X1/8 60ARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE ROLL 1/2X1-1/2X1/8 60ARB

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM81744
  • Mfr. Model # M81744
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Grit 60
  • Item Spiral Roll
  • Diameter 1/2"
  • Arbor Hole 1/8"
  • Length 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list