Skip Content
CARTRIDGE RACKSTEEL12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTRIDGE RACKSTEEL12

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE300208
  • Mfr. Model # 300208
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2880
  • Shipping Weight 4.77 lbs

Technical Specs

  • Colour Gray
  • Height (In.) 18-1/8
  • For Use With Tube Hanger
  • Capacity 12 Cartridge Protection Tubes
  • Material Steel
  • Item Cartridge Rack
  • Length (In.) 11
  • Package Quantity 1
  • Spout Outside Dia. (In.) 18.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list