Skip Content
CARTRIDGE PROTECTION TU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTRIDGE PROTECTION TU

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE300000
  • Mfr. Model # 300000
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2880
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Clear
  • Capacity 1 Grease Cartridge
  • For Use With Mfr. No. 300108, 300208
  • Height (In.) 10-1/4
  • Item Cartridge Protection Tube
  • Includes 3NLN2 Tube Hanging Hook
  • Material HDPE
  • Outside Dia. (In.) 3.0
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list