Skip Content
CARTRIDGE LABEL .75IN POLYESTER WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTRIDGE LABEL .75IN POLYESTER WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY110898
  • Mfr. Model # 110898
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.18 lbs

Product Details

This thermal transfer printer creates clear, legible labels with industrial-strength staying power to withstand even the harshest environments.Simple to operate and quick to print, it's the must-have labeling tool for voice/data comm., electrical and gene

Technical Specs

  • Colour Black on White
  • Application Component ID, Equipment ID, Barcoding, Asset Tracking, Rating Plates, General Purpose ID
  • For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
  • Item Label Tape Cartridge
  • Length 21 ft.
  • Adhesive Permanent Acrylic
  • Temp. Range -70 Degrees F - 110 Degrees F
  • Width 3/4"
  • Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
  • Label Type Label
  • Tape Material Polyester
  • Printer Series Compatability BMP21
  • Label Maker Tape Finish Gloss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list