Skip Content
CARTRIDGE LABEL .375IN NYLON WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE LABEL .375IN NYLON WHT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY110893
  • Mfr. Model # 110893
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.15 lbs

Product Details

This thermal transfer printer creates clear, legible labels with industrial-strength staying power to withstand even the harshest environments.Simple to operate and quick to print, it's the must-have labeling tool for voice/data comm., electrical and gene

Technical Specs

  • Colour Black on White
  • Application Laboratory Identification, Communications Cables, Panel Identification, Voice/Data Identification, Wire and Cable Marking
  • Length 16 ft.
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Width 3/8"
  • For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
  • Item Label Tape Cartridge
  • Adhesive Permanent Acrylic
  • Standards ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
  • Printer Series Compatability BMP21
  • Tape Material Nylon Cloth
  • Label Type Label
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list