CARTRIDGE KIT CLEAR 20 OZ SAUSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE KIT CLEAR 20 OZ SAUSAGE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-08-1094
  • Mfr. Model # 48-08-1094
  • UNSPSC # 27112906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Clear Barrel With Black Nozzle
  • For Use With All Standard 20 oz Sausage Material Packages
  • Includes Conversion Kit Includes The 20 oz Sausage Style Barrel Length Plunger Rod And Piston Assembly
  • Item Caulk Gun Conversion Kit
  • Size 20.6" x 3.15" x 3.15"
  • Type Caulk Gun Accessory
  • Construction Clear Sausage Barrel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list