CARTRIDGE IMMERSION HEATER,7-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE IMMERSION HEATER,7-7/8 IN

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCT3
  • Mfr. Model # 4TCT3
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Cartridge Immersion Heater
  • NPT 1/2"
  • Includes Brass Screw Plugs
  • Phase 1
  • Sheath Material Incoloy(R)
  • Overall Length 8-3/4"
  • Watts 500
  • Flange Material PTFE
  • Control Range 266 Degrees F
  • Watt Density 33 sq. in.
  • Min. Immersion Depth 7-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list