Skip Content
CARTRIDGE IMMERSION HEATER,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE IMMERSION HEATER,3-1/2 IN

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCR8
  • Mfr. Model # 4TCR8
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Includes Brass Screw Plugs
  • Item Cartridge Immersion Heater
  • NPT 1/2"
  • Phase 1
  • Overall Length 4-3/8"
  • Sheath Material Incoloy(R)
  • Watts 250
  • Min. Immersion Depth 3-1/2"
  • Watt Density 39 sq. in.
  • Control Range 266 Degrees F
  • Flange Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list