CARTRIDGE HEATER,DIA. 3/8 IN.,6 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE HEATER,DIA. 3/8 IN.,6 IN.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NKJ3
  • Mfr. Model # 4NKJ3
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Cartridge Heater
  • Length 6"
  • Voltage 120
  • Watts 250
  • Sheath Material 304 Stainless Steel
  • Diameter 3/8"
  • Lead Length 10"
  • Precision Sheath Dia. Tolerance +/- 0.002"
  • Max. Temp. Capability 1200 Degrees F
  • Watt Density 39W/sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list