CARTRIDGE HEATER,40W/SQ. IN.,2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE HEATER,40W/SQ. IN.,2-1/2

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NKH2
  • Mfr. Model # 4NKH2
  • UNSPSC # 40101828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Cartridge Heater
  • Watts 40
  • Voltage 120
  • Length 2-1/2"
  • Sheath Material 304 Stainless Steel
  • Diameter 1/4"
  • Lead Length 10"
  • Watt Density 29W/sq. in.
  • Max. Temp. Capability 1200 Degrees F
  • Precision Sheath Dia. Tolerance +/- 0.002"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list