CARTRIDGE FOR RADIAL STRPS UTP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE FOR RADIAL STRPS UTP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNVDV120-005SEN
  • Mfr. Model # VDV120-005SEN
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Replacement Radial Stripper Cartridge. Cartridge for 1 level UTP cable.

Technical Specs

  • Handle Type Plastic
  • Includes One-Step Outer Jacket Stripping of Category 3, 5, 5E, and 6 Cables.
  • Item Radial Cable Stripper Cartridge
  • Overall Length 3/8"
  • Handle Material Plastic
  • Cable Type Category 3, 5, 5E, and 6 Cables
  • Insulated No
  • Functions Strip Only
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list