Skip Content
CARTRIDGE, FOR 4P975, 5P427 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE, FOR 4P975, 5P427

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYV7
  • Mfr. Model # 4AYV7
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • For Pump Number 4P975, 5P427
  • GPH of Water @ 2 Ft. of Head -
  • GPH of Water @ 1 Ft. of Head -
  • Connection (In.) -
  • Height (In.) -
  • GPH of Water @ 3 Ft. of Head -
  • GPH of Water @ 6 Ft. of Head -
  • HP -
  • Item Replacement Cartridge
  • Includes -
  • Length (In.) -
  • Max. Flow GPM -
  • Material -
  • Package Quantity 1
  • Max. Temp. (F) -
  • Shaft Size (In.) -
  • Max. Working Pressure (PSI) -
  • Type Circulator Pump
  • Width (In.) -
  • Coupling Material -
  • Impeller Material Polypropylene
  • Motor Phase -
  • Motor Mount -
  • Gasket Type EPDM
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Voltage -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list